description
- Make your mark on untreated, non-porous metal surfaces with Dura-InkВ®+ Easy Off Water marker. This industrial-grade removable ink marker is perfect for temporary writing on bare, untreated, unpainted, non-porous metal surfaces with ink that can be later removed and leaves no ghosting.
applications
- Bare, non-porous metals, Glass, Ceramic
- Metal Fabrication, Automotive Assembly, Quality Control, Work in Progress, Defect Idenitificaiton
features
- Perfect for temporarily marking bare (non-treated, non-painted) metal. Marks that are removed leave no ghosting.
- Easily removes with water only
- Soft, durable nib will not scratch metals
- Will not ghost or bleed through when painted over
- Valve-actuated nibs provide continuous marking for better controlled flow
- Durable metal barrel prevents breakage for longer marking life
- Marking range: -50В°F to 150В°F (-46В°C to 66В°C)
| Weight | 0.0 LB |
| EAN or UPC | 48615963105 |

