description
- Security Check Paint Marker provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. High visibility paint mark becomes a hard film that breaks easily. Ideal for quality control and warranty work. The non-drip formula easily applies across bolt threads and cracks when loosened. Safe on most surfaces, adheres perfectly to metal.
applications
- Surfaces: Metals, Rubber
- Industries: Automotive, OEM, Tire and Retread, Metal Production
features
- Paint marks crack for visual indication of loosening or tampering of bolts and parts
- Each tube packed with extended plastic tip
- Dry to touch: 15 minutes
- Full Cure: 4 days
- Comes in eight high-visibility colors
- Larger volume tube holds 70% more paint than leading competitor
- Marking range: -4В°F to 158В°F, (20В°C to 70В°C )
| Weight | 0.25 LB |
| EAN or UPC | 486159667552 |

