Skip to content Skip to navigation menu
Martin1232MM

1232MM

WR SERV CH 32MM
Item #101839194
Martin1232MM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 30В° Angle Service Wrenches are made in the U.S.A. (Also referred to as Pump Wrench) A special purpose Thin Head Single End wrench with a 30 degree angled slotted opening. The thin pattern helps with use on jam nuts and in confined areas. They are generally used for servicing pumps, glands, valves, etc…30 degree Service wrenches are manufactured from steel bar. Metric sizes from 19mm through 65mm are available in Chrome finish only.

features

  • Also Called Pump Wrench
  • Satin Chrome Finish
Weight 0.36 LB
EAN or UPC 697950436234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison