- 24" Conveyor Diameter
- 10 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- Please note that you may need the corresponding battery cover (sold separately) for this battery to fit properly on the phone
| Type | Flanged |
| Length | 10 ft |
| Conveyor Dia. | 24 in |
| Steel Thickness | 14 ga. |
| Weight | 83.0 LB |
| EAN or UPC | 697950112091 |

