- 9" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Plain Semi-Flanged Trough Cover
caution
- Steel conducts electricity.
| Type | Plain Semi-Flanged |
| Length | 5 ft |
| Conveyor Dia. | 9 in |
| Steel Thickness | 14 ga. |
| Weight | 20.5 LB |
| EAN or UPC | 697950127521 |
| Type | Plain Semi-Flanged |
| Length | 5 ft |
| Conveyor Dia. | 9 in |
| Steel Thickness | 14 ga. |
| Weight | 20.5 LB |
| EAN or UPC | 697950127521 |