- 3" Bore
- Wood Material
- Oil Hole Top Cap for a Style 220, 226, 326 or 30 Hanger
| Inside Dia. | 3 in |
| Oil Pipe | Yes |
| Hanger Type | 220, 226, 326, 30 |
| Material | Wood |
| Weight | 0.62 LB |
| Inside Dia. | 3 in |
| Oil Pipe | Yes |
| Hanger Type | 220, 226, 326, 30 |
| Material | Wood |
| Weight | 0.62 LB |