- 20 mm Belt Pitch
- 290 mm Belt Width, 52 Teeth
- 12.863" Outside Diameter
- M Bushing Required
- w/a Bore Range of 1 15/16" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive, slip-proof engagement
- Constant driven speeds
- No lubrication
- High tension eliminated
- High mechanical efficiency
- Economical operation
| Pitch Diameter | 13.033 in |
| Bushing Series | M |
| Bore Type | Bushing |
| Belt Pitch | 20 mm |
| Outside Dia. | 12.863 in |
| Bore Range [Max] | 5.5 in |
| Belt Width | 290 mm |
| Bushing Type | QD |
| No. of Teeth | 52 |
| Finished Bore | N/A |
| Bore Range [Min] | 1.9375 in |
| Type | A1F |
| Sprocket Width | 11 7/8 in |
| Weight | 187.0 LB |
| EAN or UPC | 697950371856 |

