- Padlock Lock Type
- Combination Unlock Mechanism
- Stainless Steel Material
- 2 3/16 in Body Width
| Shackle Type | Open |
| Series | 2001 |
| Body Width | 2.1875 in |
| Combination/Keying | Combination Different |
| Unlock Mechanism | Combination |
| Shackle Length | 1 in |
| Shape | Round |
| Shackle Width | 15/16 in |
| Shackle Dia. | 5/16 in |
| Lock Type | Padlock |
| Material | Stainless Steel |
| Shackle Material | Hardened Boron Alloy |
| Weight | 0.75 LB |
| EAN or UPC | 71649398056 |

