Skip to content Skip to navigation menu
Zenex™ Light Weight Padlock

411KAMKRED

Zenex™ Light Weight Padlock
Item #101550587
  • 1/4" Diameter
  • 1 1/2" Length
  • 25/32" Wide Shackle
  • 1 1/2" Wide Body
  • Series 411
  • Keyed Alike w/Master Key Lock
  • w/Key Retaining
+ Show More + Show Less
Zenex™ Light Weight Padlock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Diameter
  • 1 1/2" Length
  • 25/32" Wide Shackle
  • 1 1/2" Wide Body
  • Series 411

features

  • Bright molded-in colors for durability and easy identification
  • Special trilingual safety lockout markings and labels
  • Nonconductive Zenex™ body
  • Extra long standard steel shackle for added versatility
  • Six-pin tumbler cylinder for greater security
  • Key-retaining feature ensures that padlocks are not left unlocked
  • Custom laser engraving available
Shackle Length 1 1/2 in
Body Height 3 in
Body Width 1 1/2 in
Unlock Mechanism Key
Shackle Dia. 1/4 in
Series 411
Combination/Keying Master Keyed, Keyed Alike
Shackle Size 1 1/2 in
Shackle Width 25/32 in
Weight 0.27 LB
EAN or UPC 71649082047
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison