- Straight Padlock Eye Style
- 2 1/8 in Hasp Length
- 1/2 in Shackle Size
- Steel Material
includes
- Mounting Hardware
| Material | Steel |
| Hasp Length | 2 1/8 in |
| Combination/Keying | Not Keyed |
| Shackle Size | 1/2 in |
| Style | Straight Padlock Eye |
| Weight | 0.2 LB |
| EAN or UPC | 71649481208 |

