Skip to content Skip to navigation menu
Milwaukee Tool2532-22

2532-22

M12 FUEL PROPEX® EXPANDER KIT W/ 1/2"-1" RAPID SEAL PROPEX® EXPANDER HEADS
Item #117822911
Milwaukee Tool2532-22
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® M12 FUEL™ ProPEX® Expander unlocks a breakthrough in productivity for plumbing installers, delivering the fastest 3/8”-1” expansions. Featuring an auto-rotating head, the Expander provides uniform expansions for the most consistent installations. In combination with the ProPEX® Expander Heads with RAPID SEAL™, installers will experience up to 65% faster sealing of connections as temperatures decrease, reducing the time before pressure testing. An extended dual actuating trigger and a compact right-angle design provide easy access in tight locations. All-metal gears and an integrated metal frame deliver maximum durability on the job site. The POWERSTATE™ Brushless Motor offers the fastest expansions yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 Compact Battery Pack provides up to 20% more power, 2X more recharges than standard lithium-ion batteries, and best-in-class performance in extreme jobsite conditions. REDLINK PLUS™ intelligence ensures optimized performance and protection from overload, overheating, and over-discharge. The onboard fuel gauge helps monitor the charge more accurately, so there’s less downtime on the job.

features

  • Compatible with all M12 batteries
  • Auto-rotating mechanism provides quick, uniform expansions
  • Fastest 3/8 in. to 1 in. expansions for up to 35 percent faster connections
  • ProPEX® Expander Heads with RAPID SEAL™ for up to 65% faster sealing at 45 Degrees
  • Extended Dual Actuating trigger for easy reach in confined spaces
  • Compact, right angle design for one-handed use
  • All-metal gears and integrated metal frame for maximum jobsite durability
  • Capacity: 3/8 in. to 1 in.
Weight 4.54 LB
EAN or UPC 45242566228
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison