M18 FUEL 1/2" IN. HIGH TORQUE IMPACT WRENCH KIT W/ CONTRACTOR BAG
description
The 2767 M18 FUEL Cordless Brushless High Torque Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft./lbs. of fastening torque and 1400 ft./lbs. of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless High Torque Impact Wrench at 8.39 in. L, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
POWERSTATE brushless motor delivers up to 1000 ft./lbs. of fastening torque and 1400 ft./lbs. of nut-busting torque
Up to 2X faster removal speed
Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control, 0 RPM to 550/1 RPM, 400/1750 RPM, 1750 RPM to 750 RPM and 0 IPM to 950/1 IPM, 750/2 IPM, 100/2 IPM, 100 IPM
Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
Most compact cordless high torque impact wrench in its class at 8.39 in.
Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
Features a friction ring design to ensure quick and easy socket changes
Reduced user fatigue at only 7.5 lbs. with battery
REDLITHIUM 5.0 Ah batteries deliver more work per charge and more work over the life of the battery
Weight
10.67 LB
EAN or UPC
45242574247
We're here for you
with Service Centers across the country - We have your back