M18 FORCE LOGIC 3” UNDERGROUND CABLE CUTTER WITH WIRELESS REMOTE
description
The M18™ Force Logic™ 3 in. Underground cable cutter with wireless remote is the smartest way to cut. Milwaukee removes the physical connection to the tool allowing linemen to cut up to 1500MCM copper 15mV wirelessly. The wireless remote communicates with the tool via a mutually exclusive connection, eliminating the potential for other smart devices to connect to the tool. After set-up, linemen can arm the remote cutter and move away from the cutting area. A green LED on the wireless remote gives positive indication that the tool is done cutting. Milwaukee delivers a safer way to cut remotely. The M18™ Force Logic™ 3 in. Underground cable cutter with wireless remote easily converts from local to remote cutting mode. Its balanced design, handle and hang hook enable easiest set-up in vaults. The open jaw design provides easiest access in trenches. Whether cutting remote or local, Milwaukee delivers an optimized cutting experience. The M18™ Force Logic™ 3 in. Underground cable cutter with wireless remote features a fully enclosed high speed hydraulic pump, brushless motor, REDLINK™ electronics and REDLITHIUM™ battery delivering ultimate reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance and sync information wirelessly to the cloud. The kit includes wireless remote, M18™ REDLITHIUM™ XC 5.0 extended capacity battery, AC/DC wall and vehicle charger, utility bag and carabiner.
features
POWERSTATE™ Brushless motor provides more power, more run-time, and longer life
REDLITHIUM™ Battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
REDLINK Plus™ electronic intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
Cuts up to 1500MCM copper
15kV cable
Open jaw design provides easiest access in trenches
Top-handle layout provides balanced cut alignment
Powerful 9T hydraulic pump delivers best in class cut speed
Fully enclosed high speed hydraulic pump, Brushless motor, REDLINK™ electronics and REDLITHIUM™ battery combine to deliver ultimate reliability in the toughest conditions
ONE-KEY™ Technology allows linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
Comes with a wireless remote
Weight
10.7 LB
EAN or UPC
45242486656
We're here for you
with Service Centers across the country - We have your back