description
- The MILWAUKEE® M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering you the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. This battery-powered impact wrench measures only 4.8" in length with a POWERSTATE™ Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. The MILWAUKEE® 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver you brighter light with fewer shadows. 4-Mode DRIVE CONTROL™ offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF™ control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS™ Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. The included M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery Pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ CP battery packs. This increased performance results in the same power and runtime of a M18™ REDLITHIUM™ XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing trade professionals to push their cordless tools throughout a wide application range. The REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery is fully compatible with all Milwaukee M18™ solutions.
features
- 4.8" in length provides most access in tight spaces
- The POWERSTATE™ Brushless motor delivers up to 250 ft-lbs. of nut-busting torque
- Mode 1 RPMs: 0-800
- Mode 2 RPMs: 0-1,650
- Mode 3 RPMs: 0-2,400
- Mode 4 RPMs: 0-2,400
- Mode 1 IPMs: 0-1,000
- Mode 2 IPMs: 0-2,400
- Mode 3 IPMs: 0-3,500
- Mode 4 IPMs: 0-3,500
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
- Auto shut-off mode prevents over tightening and increases productivity by applying no more than 20 ft-lbs. of torque.
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- Best-in-class construction: Offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
- Compatible with all M18™ batteries & Chargers
- Works in up to 69kV environments
| Weight | 10.0 LB |
| EAN or UPC | 45242795895 |

