- Pipeline Inspection Reel
description
- The MILWAUKEE® M18™ Wireless Monitor delivers the clearest image, easiest inspections when inspecting sewer drain lines with a wireless range of 200’ from the camera reel. The 800 x 600 8” daylight readable screen provides a clear, sharp image with up to 4X zoom for better focus inside the pipe. Provide instant customer feedback by easily replaying saved videos, or by trimming video length, and adding labels or audio to points of interest directly on the monitor. The monitor is water-resistant to protectfrom the harsh elements found on the job. This monitor is also equipped with ONE-KEY™ Technology, providing the ability to track the tool's location, manage it in inventory, and lock the tool out to protect the user's investment.
features
- 800x 600 daylight readable screen for better visibility in direct sunlight
- Compact, light weight design for easy transportation
- Backlit buttons for increased visibility
- Up to 9 hours of runtime with an M18™ Red Lithium™ 5.0AH Battery
- On Screen battery guage and wireless signal display
- Rubber overmold and screen coover for increased durability
- USB-C port for wired Connection to the M18™ 500GB Control Hub
includes
- (1) USB-C Cord
| Weight | 4.4 LB |
| EAN or UPC | 45242540242 |

