Skip to content Skip to navigation menu
Milwaukee Tool4008

4008

96-IN ALUMINUM STRAIGHT EDGE
Item #111943064
  • 96-IN ALUMINUM STRAIGHT EDGE
Milwaukee Tool4008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 96-IN ALUMINUM STRAIGHT EDGE

description

  • This 8 Ft. aluminum straight edge has easy reading in. Scale graduations that read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 8 Ft. long.

features

  • Easy reading inch scale graduations
  • Heavy duty aluminum straight edge
  • The width is 2 in.
  • Includes 8th an 16th graduations
Weight 2.57 LB
EAN or UPC 15812040083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison