Skip to content Skip to navigation menu
Milwaukee Tool4010

4010

1 METER ALUMINUM RULE
Item #111943065
  • 1 METER ALUMINUM RULE
Milwaukee Tool4010
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 METER ALUMINUM RULE

description

  • This 1 m aluminum straight edge has an easy reading meter scale graduation. It has a 2 in. wide heavy duty aluminum frame which makes this tool more durable. Great for measuring surfaces up to 1 m long.

features

  • Straight edge has easy reading meter scale graduations
  • Straight edge is made out of heavy duty aluminum
  • The frame is 2 in. wide
  • The frame is 1/8 in. thick
Weight 1.08 LB
EAN or UPC 15812040106
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison