The MILWAUKEE® TORCH™ with NITRUS CARBIDE™ SAWZALL® Blade for Cast Iron and other thick metals delivers the fastest cutting, and longest life with a breakthrough Carbide Technology. These NITRUS CARBIDE™ reciprocating saw blades are engineered to dissipate heat better than any other demolition blade for faster cutting. The TORCH™ with NITRUS CARBIDE™ for Cast Iron delivers 5x life versus carbide teeth blades in cast iron. This 8TPI blade is ideal for the fastest, smoothest cuts in hard cast iron, stainless steel, black pipe, rebar, & angle iron.
features
For The Toughest Cast Removals.
NITRUS delivers the fastest cutting, longest life products with a breakthrough Carbide Technology
Our NITRUS Carbide blades are engineered to dissipate heat better than any other demolition blade for faster cutting.
5x life versus carbide teeth blades in cast iron
Fastest, Smoothest cuts in cast iron
Optimized Performance in, hard cast iron, stainless steel, black pipe, rebar, & angle iron
1” tall blade body
Large tooth gullets for easy material ejection
Available in 1, 3 and 5pks
Made in USA
Available in 6", 9" and 12" lengths in 1PKs, 3PKs, and 5PKs
Weight
0.15 LB
EAN or UPC
45242569762
We're here for you
with Service Centers across the country - We have your back