Skip to content Skip to navigation menu
Milwaukee Tool48-10-5619

48-10-5619

BASE UNIT 1.75 MAX HP ROUTER D
Item #104060346
  • BASE UNIT 1.75 MAX HP ROUTER D
Milwaukee Tool48-10-5619
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BASE UNIT 1.75 MAX HP ROUTER D

description

  • D-handle router base assembly for use with Milwaukee router motor, (model 5619-29). Includes router base, impact-resistant D-handle with exclusive soft-grip design, durable 22 amp trigger switch, lock-on button for continuous operation, 2-1/2 in. center hole sub-base, one tactile palm-grip handle and all-steel motor lock lever.

features

  • Exclusive soft-grip D-handle for comfortable operation
  • Durable, machined aluminum construction
  • Tactile palm-grip side handle for enhanced comfort and control
  • Extra large center hole for larger bits, enhanced cut visibility
Weight 4.45 LB
EAN or UPC 45242089925
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison