Skip to content Skip to navigation menu
Milwaukee Tool48-22-8980

48-22-8980

IMPACT CUT LEVEL 5 NITRILE GLOVES - S
Item #117712257
Milwaukee Tool48-22-8980
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves offer impact protection with high dexterity. These cut resistant gloves utilize ANSI/ISEA 138-2019 Impact Level 2-rated enhanced TPR for back of hand protection. These gloves also feature a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. These gloves are nitrile coated for better grip and durability. SMARTSWIPE™ touchscreen-compatible fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.

features

  • ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
  • Reinforced nitrile coating between thumb and index finger
  • Nitrile Coated for Better Grip
  • ANSI/ISEA 105-2016 Cut Level 5
  • EN388 - 4X44EP
  • ANSI/ISEA 138-2019 Impact Level 2
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • Breathable glove design
  • Ideal for material handling and general purpose applications
  • Color-coded band for easy cut level identification
  • EN388 (TDM Test) Cut: E (Range A-F)
  • ANSI/ISEA 138-2019 Impact Rated Level 2
Weight 0.34 LB
EAN or UPC 45242556656
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison