Skip to content Skip to navigation menu
Milwaukee Tool48-25-5535

48-25-5535

REPLACEMENT SWITCHBLADES 2" 3 BLADES ONLY
Item #111943532
  • REPLACEMENT SWITCHBLADES 2" 3 BLADES ONLY
Milwaukee Tool48-25-5535
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • REPLACEMENT SWITCHBLADES 2" 3 BLADES ONLY

description

  • Designed for heavy duty professional use, the SwitchBlade™ 3 replacement blades maximizes productivity by eliminating downtime and the cost to resharpen. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.

features

  • Replacement blades made with hardened steel increases bit life
  • Size engraved on each blade
  • Eliminates downtime and sharpening costs to provide excellent productivity
  • Hardened steel construction for a extended bit life by 3x
  • Designed for drilling holes in all types of wood for pipe, vents, gas lines, and bulk wire routing
Weight 0.25 LB
EAN or UPC 45242313853
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison