Skip to content Skip to navigation menu
Milwaukee Tool48-36-1109

48-36-1109

MILWAUKEE 1" HIGH SPEED NPT PORTABLE PIPE THREADING DIES
Item #119253081
Milwaukee Tool48-36-1109
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • MILWAUKEE® Portable Pipe Threading Dies are replacements for: MILWAUKEE® Forged Aluminum Die Heads, MILWAUKEE® Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads. Offered in Alloy and High-Speed Tool Steel sizes 1/2"-2". Milwaukee's High-Speed Dies have the ability to thread Stainless Steel Pipe. Stamped size, type and alignment numbers for easy identification and installation.

features

  • Alloy Tool Steel
  • 11-½ TPI
  • Replacement pipe dies for: Milwaukee Forged Aluminum Die Heads, Milwaukee Compact Forged Aluminum Die Heads, RIDGID 11-R, 12-R, O-R, 111-R, 00-R, 30A and 31A Threaders, Reed R-12+ Dropheads, DeWalt Pipe Threading Die Heads, and Wheeler Rex 12R Style Die Heads
  • Stamped size and type of die for easy identification
  • Stamped alignment numbers for quick installation into die head
  • Designed to produce clean and precise cuts for pipes
  • Ranging from ½" -2"
  • Includes 1 matched set of 4 Alloy NPT dies
  • Right-hand directional cutting motion
  • Right hand directional cutting
Weight 0.28 LB
EAN or UPC 45242608737
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison