The MILWAUKEE® Universal Pipe Threading Dies are designed for use with MILWAUKEE® NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100). MILWAUKEE® pipe threading dies are offered in alloy, high speed, and high speed for stainless. Each die type is available in sizes ½ - ¾” and 1” – 2”. These dies are also compatible with Ridgid Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, and 842). Stamped size, type, and alignment numbers for easy identification and installation.
features
Alloy Tool Steel
14 TPI
Designed for use with MILWAUKEE® NPT Pipe Threading Die Head w/Micro-Adjust (49-16-5100)
Also Compatible in Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, 842)
Designed for use in low speed
Stamped size and type of die for easy identification
Stamped alignment numbers for quick installation into die head
Designed to produce clean and precise threads on pipe
Threads 1/2" - 3/4" Pipe
Weight
1.4 LB
EAN or UPC
45242745845
We're here for you
with Service Centers across the country - We have your back