- M12 PLASTIC PIPE SHEAR BLADE
description
- The M12™ plastic pipe shear blade is built to maximize blade life and productivity on the job. It’s steep pierce-point leaves materials clean and burr-free, ready for installation. Made from rust-resistant stainless steel, the blade’s reinforced cutting edge reduces blade chipping for extended durability. The M12™ plastic pipe shear blade is designed to cut PVC, CPVC, ABS, BlazeMaster®, PEX tubing, non-metallic conduit, and rubber hose. Use with the M12™ plastic pipe shear tool (2470).
features
- Burr-free cuts: razor sharp pierce-point provides clean cuts on a wide range of materials
- Versatility: cuts PVC, CPVC, ABS, BlazeMaster®, PEX tubing, non-metallic conduit, and rubber hose
- Durability: 3mm reinforced stainless steel construction resists rust and extends blade life
- 2 in. schedule 80 PVC
| Weight | 0.27 LB |
| EAN or UPC | 45242351039 |

