Skip to content Skip to navigation menu
Milwaukee Tool48-53-2789

48-53-2789

MED DL GREASE CUTTER ACCY
Item #114180383
  • MED DL GREASE CUTTER ACCY
Milwaukee Tool48-53-2789
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MED DL GREASE CUTTER ACCY

description

  • Milwaukee drain cables with rust guard™ set a new standard in the market for rust protection, maneuverability, and durability delivering up to 3X longer life. Traditional cables will oxidize, causing fragments of steel to erode off the cable, damaging the structural integrity. Through a proprietary plating process, rust guard™ plating delivers 20X more rust resistance, protecting against metal fatigue. A unique cable wind geometry provides stronger pull force and sustains shape. The smallest diameter connecting point and a solid polymer core provide the best maneuverability through the entire cable. All Milwaukee® drain cables are compatible with Milwaukee® drain machines and other professional drain cleaning machines, and backed by a 2-year warranty from defect or breakage.

features

  • Proprietary rust guard™ plating process delivers best protection against corrosion
  • Minimizes opportunities for rust stains on floors and carpets
  • Unique heat treating delivers higher strength steel
  • Controlled torque limits breaking and kinks
  • For cutting and scraping grease and sludge from pipe walls
  • Best for use on 2 in. to 4 in. lines
  • Proprietary rust guard plating process delivers best protection against corrosion
  • Smallest diameter connecting points: maintains flexibility
  • Easily swap out attachments on coupling cables
Weight 0.85 LB
EAN or UPC 45242006137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison