Skip to content Skip to navigation menu
Milwaukee Tool48-53-2830

48-53-2830

STRAIGHT AUGER FOR 5/8" & 3/4" DRUM CABLE
Item #117712294
  • Straight Auger for 5/8" & 3/4" Drum Cable
Milwaukee Tool48-53-2830
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Auger for 5/8" & 3/4" Drum Cable

description

  • The Milwaukee® straight auger is the first exploration cable head attachment to send down the line. This is used to break up the blockage and determine the best head to clear the clog. The steel construction and Rust Guard™ plating provides longer-lasting head attachments. This head attachment works with Milwaukee 5/8 in. & 3/4 in. drum cable and is designed for the MX FUEL™ sewer drum machine (MFX500 and MXF501).

features

  • Designed for first exploration and breaking up the blockage to determine best solution to clear the clog
  • Interlocking cable connectors with Pin key release
  • Steel construction
  • Auger length: 8 in.
  • Works with Milwaukee 5/8 in. & 3/4 in. drum cable
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
  • Rust Guard™ plating to reduce corrosion
Weight 0.417 LB
EAN or UPC 45242537068
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison