description
- The MILWAUKEE® 2" Root Cutter is designed to cut through roots inside the line. This drain pipe root cutter is best used in 2" - 2-1/2" pipes. The root cutter has a steel construction, and RUST GUARD™ plating reduce corrosion to provide longer-lasting head attachments. This head attachment works with Milwaukee 7/8" Open Wind Sectional Cable designed for Milwaukee M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable and M18 FUEL™ Sewer Sectional Machine with CABLE-DRIVE™.
features
- Designed to Cut through Roots
- Works with Milwaukee 7/8" Sectional Cable
- For 2" - 2-1/2" Pipes
- Interlocking Cable Connectors with Pin Key Release
- Steel Construction
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
- RUST GUARD™ Plating to Prevent Corrosion
- RUST GUARD™ Plating reduces corrosion
- For use with Milwaukee 5/8" x 7-1/2' All-Purpose Open Wind Section Cable (48-53-2680)
- Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
- Pin key sold separately
| Weight | 0.12 LB |
| EAN or UPC | 45242594085 |

