Skip to content Skip to navigation menu
Milwaukee Tool48-62-4050

48-62-4050

1-1/8" HEX 6" X 6" TAMPER PLATE - ONLY
Item #103990543
  • 1-1/8" HEX 6" X 6" TAMPER PLATE - ONLY
Milwaukee Tool48-62-4050
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/8" HEX 6" X 6" TAMPER PLATE - ONLY

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Designed for compacting dirt and tamping asphalt. This chisel is specifically designed for SDS-Max rotary hammers and should be used in hammer only mode.

features

  • Tamper plate only
  • 6 in. x 6 in. square
  • Use with 48-62-4060
  • Made from forged high grade steel
Weight 11.14 LB
EAN or UPC 45242154050
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison