Skip to content Skip to navigation menu
Milwaukee Tool48-62-4097

48-62-4097

SDSMAX 1-1/4X12 BLOCK CHNL
Item #114180397
  • SDSMAX 1-1/4X12 BLOCK CHNL
Milwaukee Tool48-62-4097
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SDSMAX 1-1/4X12 BLOCK CHNL

description

  • Milwaukee® chisels are made from high grade, forged steel, providing up to 20% longer life. Block channel chisels are ideal for creating an opening in a block wall to recess conduit, creating a flush surface. The wings allow for consistent depth control. This chisel is specifically designed for SDS max rotary hammers and should be used in hammer only mode.

features

  • Up to 20% longer life
  • High grade forged steel for durability
  • Creates a channel to run conduit in a block wall, wings aid in depth control
  • Designed for SDS max rotary hammers
  • Use in hammer only mode
Weight 1.35 LB
EAN or UPC 45242506569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison