description
- The MILWAUKEE® BOLT™ Low-Profile Headlamp Mount allows headlamp compatibility with BOLT™ eye visors and select BOLT™ full face shields. The headlamp mount is reversible and secures into the Front or Rear BOLT™ Mount of your MILWAUKEE® head protection for added convenience. The BOLT™ Low-Profile Headlamp Mount works with Milwaukee and most other professional brand headlamps. All MILWAUKEE® safety helmets and hard hats are BOLT™ compatible. This low-profile headlamp mount is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.
features
- Allows Headlamp Compatibility with Milwaukee® Visors and Select Faceshields
- Included with Select Milwaukee® BOLT™ Accessories
- Compatible with Milwaukee® Safety Helmets & Hard Hats
- Webbing included
- Tool-free Attachment
- Reversible - Secures to Front and Rear BOLT™ Mounts
- Pull latch for quick detachment
- PC/ABS Construction
- Lightweight, Low-Profile Design
- Compatible with Most Headlamps
- Pack Dimensions - 3.9"D x 1.3"W x 7.8"H
- BOLT™ - Secure Accessories Simultaneously
| Weight | 0.1 LB |
| EAN or UPC | 45242758401 |

