Skip to content Skip to navigation menu
Milwaukee Tool48-73-1435

48-73-1435

10PK MESH SHIELD REPLACEMENT (NO-BRIM HELMET ONLY MOUNT)
Item #119494573
Milwaukee Tool48-73-1435
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The MILWAUKEE® Mesh Shields are designed with a highly durable stainless-steel mesh for longer product lifetimes. This pack includes ten replacement shields for the BOLT™ Full Face Shield - Metal Mesh (Compatible with Milwaukee® Safety Helmet [No Brim]), the mounts are sold separately. With optimal shield width and mesh pattern, the shield offers a consistent wide and clear field of view. Attaching and replacing the shield is made simple and toolless with secure snap-in snap-out covers. The Milwaukee replacement face shields are compatible with the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.

features

  • Durable Mesh
  • Highly Durable Stainless Steel Mesh
  • Wide and Clear Field of View
  • Quick Attachment & Removal
  • Compatible with Milwaukee® Safety Helmets with no Brim
  • Includes 10 Replacement Metal Mesh Shields
  • ANSI Z87.1 Rated
  • Third-Party tested & certified
  • 180° field of view
  • Compatible with safety glasses
  • 14 openings per inch
  • BOLT™ Accessory System - Secure Accessories Simultaneously
Weight 4.2 LB
EAN or UPC 45242603404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison