The MILWAUKEE® BOLT™ Full Face Shield Replacement Mount (No Brim Helmet Only) is designed to allow for quick and tool-free shield replacement. This is the mount replacement for BOLT™ full-face shields (compatible with MILWAUKEE® No-Brim Helmets). The mounts feature stiff locking detents to keep the shield in position during climbing and swift movements. The mounts are designed to be as low-profile as possible, keeping the shield close to the user's face and creating a seal at the top of the helmet. The mounts secure into the BOLT™ Front Slots on MILWAUKEE® No-Brim Helmets. This face shield mount is part of the BOLT™ accessory system which allows users to Secure Accessories Simultaneously.
features
Tool-Free Shield Change
Lightweight, Low-Profile Design
Secures into BOLT™ Front Slots
Quick Attachment & Removal
Compatible with Milwaukee® Safety Helmets with no Brim
ANSI Z87.1+ Rated
Third-Party tested & certified
Compatible with Milwaukee® Polycarbonate and Metal Mesh Shields (for Safety Helmets with No Brim)
180° field of view
Compatible with safety glasses
Pack Dimensions - 16.9"D x 11"W x 9.1"H
For use with BOLT™ Accessories
Weight
0.1 LB
EAN or UPC
45242741106
We're here for you
with Service Centers across the country - We have your back