Skip to content Skip to navigation menu
Milwaukee Tool49-12-U03A

49-12-U03A

EXACT 3/0 ALUMINUM 12T U-STYLE DIE
Item #114180497
  • EXACT 3/0 ALUMINUM 12T U-STYLE DIE
Milwaukee Tool49-12-U03A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • EXACT 3/0 ALUMINUM 12T U-STYLE DIE

description

  • The M18™ Force Logic™ 750 MCM crimper is the easiest way to crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Cu and dual rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Milwaukee® EXACT™ 12T U-Style dies are individually engineered both for quality crimps and for faster connections on all sizes with die lengths specific to each connector. in addition every EXACT™ 12T u-style die features vivid industry standard colors to indicate wire size and center alignment markings for easiest die selection and die alignment. All dies also eliminate cross referencing by imprinting the wire size onto completed connectors and are the only dies that are 100% serialized and measured for greatest accuracy and easiest inspection.

features

  • Vivid color coding & center mark for easiest selection and die alignment
  • Die size pressed into connector matches wire size eliminating cross referencing
  • Stainless steel finish protects against corrosion
  • Wire size marked on each die: easy identification
Weight 1.55 LB
EAN or UPC 45242473519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison