description
- The Milwaukee 49-16-2554 tool boot is for use with the M12 FUEL™ Stubby impact wrenches (2554-20, 2555-20, and 2555P-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.
features
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible, lightweight material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M12™ FUEL™ 3/8 in. and 1/2 in. Stubby impact wrenches (2554, 2555, 2555P)
| Weight | 3.6 LB |
| EAN or UPC | 45242516070 |

