Skip to content Skip to navigation menu
Milwaukee Tool49-16-2564

49-16-2564

M12 FUELRIGHT ANGLE IMPACT WRENCH PROTECTIVE BOOT
Item #118008302
Milwaukee Tool49-16-2564
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Milwaukee® 49-16-2564 tool boot is for use with the M12 FUEL™ Right Angle Impact Wrenches (2564-20, 2565-20 and 2565P-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.

features

  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Includes: (1) M12 FUEL Right Angle Impact Wrench protective boot (boot only)
  • Fits the M12 FUEL 3/8 in. and 1/2 in. Right Angle Impact Wrenches (2564, 2565, 2565P)
Weight 0.16 LB
EAN or UPC 452425902092
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison