Skip to content Skip to navigation menu
Milwaukee Tool49-16-2567

49-16-2567

1/4" & 3/8" HIGH SPEED RATCHET PROTECTIVE BOOT
Item #118008312
Milwaukee Tool49-16-2567
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This MILWAUKEE® Protective Tool Boot is for use with the M12 FUEL™ 1/4 in. and 3/8 in. High Speed Ratchets (2566-20, 2567-20) only. This ratchet boot provides a lightweight, durable solution to protect the tool and work surface. The durable rubber design withstands corrosive materials commonly found in maintenance environments. It's not for use on or near live electrical circuits. Use on any other product may result in damage to the tool's motor and may void the tool's warranty.

features

  • Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
  • Flexible material allows for easy install and removal
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • Fits the M12 FUEL™ 1/4 in. and 3/8 in. High Speed ratchets (2566-20, 2567-20)
  • Best in class protection
  • Includes: 49-16-2567 rubber boot only
Weight 0.082 LB
EAN or UPC 452426025516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison