- 2" PROPEX EXPANSION HEAD
description
- The 2 in., 2-1/2 in., and 3 in. ProPEX® expansion heads are precision engineered to evenly expand Uponor® large diameter PEX pipe for ProPEX® fittings. These heads are compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool and auto-rotate. Each head is both black oxide coated for durability and weather resistance, and has color coded rings and large size ID markings for easy selection.
features
- Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool
- Black oxide coated for weather and corrosion resistance
- Color coded rings and large size ID markings for easy selection
- Capacity: 2 in.
| Weight | 5.84 LB |
| EAN or UPC | 45242356324 |

