- 8 in Overall Length
description
- The MILWAUKEE® 8" Guide Bar is to be used with the Milwaukee M18 FUEL™ HATCHET™ 8" Pruning Saw (3004-20). The bar length is 8", the pitch is 3/8" Low Profile, and the gauge is .043". The Narrow Kerf Design delivers maximum efficiency for longer run-time. The pruning saw guide bar has a durable design and is weather-resistant for increased life.
features
- Gauge: .043"
- Drive Links: 33
- Narrow Kerf design delivers maximum efficiency for longer run-time
- Durable design for increased life
- Weather resistant
- Weight: 0.5 lbs
- Sprocket nose design
includes
- (1) 8" Pruning Saw Guide Bar
| Weight | 0.0 LB |
| EAN or UPC | 452426925144 |

