- M18 FUEL HTIW 1/2" RING PROTECTIVE BOOT (2767/2863)
description
- The Milwaukee 49-16-2767 tool boot is for use with the M18 FUEL™ high torque impact wrench (2767-20 & 2863-20) only. This product provides a lightweight, durable solution that is meant to protect the tool and work surface. A durable rubber design will withstand corrosive materials commonly found in maintenance environments. Not for use on or near live electrical circuits. Use on any other product may result in damage to tool motor and may void tool warranty.
features
- Form-fitting, lightweight design protects the tool and work surface while adding minimal size or weight to the tool
- Flexible material allows for easy install and removal
- Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
- Fits the M18 FUEL™ high torque impact wrench (2767-20 & 2863-20)
| Weight | 7.8 LB |
| EAN or UPC | 45242506422 |

