Skip to content Skip to navigation menu
Milwaukee Tool49-16-28WS

49-16-28WS

SWITCH TANK 4-GALLON WATER SUPPLY TANK ASSEMBLY
Item #115582413
  • SWITCH TANK 4-Gallon Water Supply Tank Assembly
Milwaukee Tool49-16-28WS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SWITCH TANK 4-Gallon Water Supply Tank Assembly

description

  • The Milwaukee® SWITCH TANK™ 4 Gallon water supply tank assembly is an interchangeable tank powered by the M18™ SWITCH TANK™ powered base (not included). The water supply tank assembly includes the pump, 10 Ft. hose, and quick-connect. The design allows tank assemblies to be added for different applications, eliminating cross-chemical contamination. It also allows tank assemblies to be replaced at a lower cost of ownership compared to replacing an entire water supply. The 4 Gallon water supply tank assembly has a dual diaphragm pump for increased durability and longer pump life. The water supply tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.

features

  • Interchangeable tanks, no manual pumping
  • Add-on and interchange tank assembly with concrete sprayer and water supply tank assemblies
  • Replaceable tank assembly delivers lower cost of ownership
  • Instant, constant and adjustable pressure for ultimate control
  • Up to 60 PSI
  • Dual diaphragm pump: for longer pump life
  • OSHA table 1 compliant when concrete cutting and coring
  • Wide mouth opening for easier pouring
  • Strainer to filter debris
  • Transport handle for convenient transport and storage
  • Powered by M18™ SWITCH TANK™ powered base
Weight 9.46 LB
EAN or UPC 45242526994
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison