Skip to content Skip to navigation menu
Milwaukee Tool49-16-U000

49-16-U000

6T COMMERCIAL U CRIMPING JAW
Item #112921098
  • 6T COMMERCIAL U CRIMPING JAW
Milwaukee Tool49-16-U000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6T COMMERCIAL U CRIMPING JAW

description

  • The M18™ Force Logic™ 600 MCM crimper is the most accurate way to crimp producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 600 MCM Cu and #8-350 MCM dual rated Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts connectors. Utilizing Milwaukee U style dies that feature vivid wire size markings, industry standard color markings and imprint wire size onto the connector after crimp completion, commercial electricians benefit from its ease of use and easy inspection. A revolutionary new jaw design holds the connector for instant alignment. For use on 2679-20, M18™ Force Logic™ 600 MCM crimper.

features

  • Proprietary jaw alignment system: holds connector for instant alignment
  • Revolutionary new jaw design
  • Accepts Milwaukee® U style dies for 600 MCM crimper
  • For use on 2679-20 M18™ Force Logic™ 600 MCM crimper
Weight 2.39 LB
EAN or UPC 45242339471
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison