The MILWAUKEE® OPEN-LOK™ 1-3/8" Carbide Teeth Metal Oscillating Multi-Tool Blades are designed for metal cutting in screws, bolts, nails, and more. Carbide Teeth blades last up to 50X longer than standard bi-metal blades and can be used in a wide range of materials while maintaining longer blade life. These blades feature a reinforced Universal Fit OPEN-LOK™ anchor for better strength & control and allow for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials.
features
Carbide Teeth for up to 50x longer life vs bi-metal blades
TITANIUM ENHANCED™ to extend blade life
Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
For use in Metal applications: screws, bolts, metal pipe, nails, and more
Protective black oxide coating for corrosion resistance
Long lasting laser etching for clear and easy blade identification
Cut-away blade body shape for fast plunge cuts
Made in the USA with global materials
1-3/8" Cutting Width
1-1/2" Max Plunge Depth
5 Pack
Weight
0.3 LB
EAN or UPC
45242571123
We're here for you
with Service Centers across the country - We have your back