description
- The MILWAUKEE® NITRUS CARBIDE™ Extreme Metal Universal Fit OPEN-LOK™ Oscillating Multi-Tool Blades provide the ultimate cutting experience, delivering the fastest cutting and longest life on the jobsite. The extreme metal NITRUS CARBIDE™ multi-tool blade delivers up to 2X more cuts than Carbide Teeth blades - capable of hundreds of cuts in deck screws. The extreme metal blade is ideal for cutting metal fasteners such as bolts, screws, nails, and threaded rods. The new Universal Fit OPEN-LOK™ Anchor is reinforced for added strength and control and allows for quick blade changes across 100+ multi-tools. Not compatible with Starlock tools. MILWAUKEE® oscillating multi-tool blades are designed and made in the USA with global materials. Available in 1, 3, or 5 packs.
features
- NITRUS CARBIDE™ delivers the fastest cutting and longest life
- New Universal Fit OPEN-LOK™ anchor for better strength & control
- NITRUS CARBIDE™ blades provide up to 2X more cuts vs Carbide Teeth
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-Starlock tools
- Optimized blade length for greater cutting capabilities
- 1-3/8" Cutting Width and 2" Max Plunge Cut Depth
- Long Lasting Laser Etching For Clear and Easy Blade Identification
- Protective black oxide coating for corrosion resistance
- Made in USA with global materials
- For use in extreme metals such as bolts, screws, stainless steel, threaded rods, and metal pipe (Use tool speed recommendation chart for max life)
| Weight | 0.063 LB |
| EAN or UPC | 45242821792 |

