- TEMPLATE GUIDE
description
- Milwaukee's template guides are precisely constructed from machined, rust-resistant steel for years of accurate, reliable operation. The industry standard, lock-nut design fits Milwaukee routers as well as most popular routers equipped with a 1-3/16 in. center hole sub-base. Includes one general routing (9/32 in. ID) template guide and one 44-40-0170 lock nut.
features
- Precision-machined steel construction for accuracy and durability universal, lock-nut design fits Milwaukee and most popular routers 9/32 in. inner diameter, 3/8 in. outer diameter, 5/16 in. barrel length includes one lock-nut
- 9/32 in. inner diameter, 3/8 in. outer diameter, 5/16 in. barrel length
- Router accessories
- No warranty
| Weight | 0.15 LB |
| EAN or UPC | 45242190300 |

