
- ADJUSTABLE HOLE CUTTER
description
- The Milwaukee® adjustable hole cutter offers a one-size-fits all solution to make holes in drywall and ceiling tile. Cutting diameters range from 2 in. to 7 in. with 1/4 in. increments for almost double the amount of sizes over the competition. Utilizing a Quik-Lok™ arbor for tool-free locatability as well as laser etched markings and size indicator, users can quickly and easily identify and change sizes without the use of a hex key. A best-in-class durable and reusable debris shield with spring collar keeps cutting blades level and work areas clean, especially in over-head cutting applications. Choose the Milwaukee® adjustable hole cutter for applications in drywall and ceiling tiles including: recessed lights, audio speakers, fire/security systems, and clearance holes. Replacement blades and pilot bit (49-56-0290).
features
- Quik-Lok™ Arbor for quick and easy tool-free adjust ability
- 2 in. to 7 in. diameters with 1/4 in. increments for a greater size range
- Black oxide coated with laser etched size indicators
- Durable debris shield with spring collar design
Weight | 0.8 LB |
EAN or UPC | 45242344260 |
