Skip to content Skip to navigation menu
Milwaukee Tool49-57-5012

49-57-5012

0.35-3.00 MM METRIC THREAD PITCH GAUGE
Item #120194262
Milwaukee Tool49-57-5012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • MILWAUKEE® Metric Thread Pitch Gauge is designed for easy and accurate thread size measuring. The Pitch Gauge offers a wide range of sizes within a compact, foldable leaf design for portability. The gauge is designed with stamped size markings for clear identification of threads measuring 0.35mm - 3mm. The thread gauge can be used to measure threads on screws, bolts, pipes, tapped holes & more.

features

  • Precision made leaves for accurate thread measuring
  • 16 Leaves for a variety of thread measurements
  • Measures sizes 0.35mm – 3mm
  • Ideal for checking thread measurements before cutting threads
  • Stamped size markings for easy identification
  • Metal construction for long-lasting durability
  • Compact design
  • Metric Sizing
  • Designed for easy use
Weight 0.04 LB
EAN or UPC 45242779604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison