- SHOCKWAVE 2-9/16" MAG NUTDRIVER 3/8" - BULK (250)
description
- Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers are engineered to be more durable delivering up to 30x life. Made from our Custom Alloy76™, the Shockwave Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces.
features
- Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit holders. strong magnet for secure grip.
- Color-coded band for easy size identification.
- Custom Alloy76™ steel.
- Chamfered edge for fastening in tight spaces
- Proprietary steel and heat treat process for maximum strength and durability
| Weight | 0.07 LB |
| EAN or UPC | 45242266647 |

