- SW LINEMANS TRANS NUT RUNNER
description
- The SHOCKWAVE™ lineman's 3-in-1 transmission utility socket provides more secure, efficient fastening in all fastening environments and orientations. The socket features a 3-in-1 square design for single sided fastening, eliminating the drop hazard of removing the socket from the adapter to change sizes. The push and twist barrel lock allows for secure, one-handed size changes, even while wearing gloves. The socket features and interior debris shield that resists interior rust and corrosion from dirt, wood chips and moisture from the jobsite.
features
- More secure, efficient fastening
- 3-in-1 Square design for single-sided fastening
- For use with 1-1/8 in., 1-5/16 in. and 1-1/2 in. square nuts
- Push and twist barrel lock for secure, one handed size changes
- Debris shield - to resist interior rust and corrosion from dirt, wood chips and moisture on the jobsite
- Includes 7/16 in. hex to 1/2 in. square adapter for use with 7/16 in. quick connect chucks
- Socket features a 1/2 in. square drive
- For use with 3/4 in., 7/8 in. and 1 in. square headed machine bolts
- Designed for the installation and removal of hardware on utility poles
- Includes 2 Pieces
| Weight | 2.9 LB |
| EAN or UPC | 45242521319 |

