- Shockwave Lineman's 6PT 9/16"x3/4" 2-in-1 Socket
description
- The SHOCKWAVE™ lineman's 9/16 in. to 3/4 in. 6PT 2-in-1 socket is design to increase efficiency and safety for lineman. With an anti-rust stainless steel spring loaded design, it is the most durable 2-in-1 socket design and provides hands-free changes. The 6PT design will fit all 9/16 in. and 3/4 in. hex hardware connections without stripping the hardware. A 7/16 in. to 1/2 in. impact adapter is included.
features
- Internal anti-rust stainless steel spring for increased durability
- A 2-in-1 design will fit two different sized hardware without changing the socket
- 7/16 in. to 1/2 in. SHOCKWAVE™ lineman's impact adapter included
- 6PT Design to fit hex hardware
- 1/2 in. square drive
- Features a pin detent hole for locking onto pin detent tools and adapters
- Fits 9/16 in. hardware
- Fits 3/4 in. hardware
- SHOCKWAVE™ Lineman's accessories
| Weight | 0.74 LB |
| EAN or UPC | 452425336408 |

