Skip to content Skip to navigation menu
Milwaukee Tool502R

502R

FLEECE LINED KNIT HAT - RED
Item #114180649
  • FLEECE LINED KNIT HAT - RED
Milwaukee Tool502R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FLEECE LINED KNIT HAT - RED

description

  • The Milwaukee® fleece lined knit hat features a fleece band around the ears to block wind and provide extra warmth in cold conditions. Beanie style construction allows for easy use under a hard hat. Durable 98% polyester, 2% spandex construction resists snagging and manages moisture to help prevent sweating and overheating. Product intended for cold weather use.

features

  • One size fits most
  • Abrasion and snag resistant
  • Polyester material wicks sweat
  • Fleece lined
  • Beanie style can be worn comfortably under a hard hat
  • 1-size fits most
Weight 2.2 LB
EAN or UPC 45242502608
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison